2-(Di-t-butylphosphinomethyl)-6-(diethylaminomethyl)pyridine,98% 1 * 100 mg
STRE15-0073-100MG
2-(Di-t-butylphosphinomethyl)-6-(diethylaminomethyl)pyridine,98% 1 * 100 mg
STRE15-0073-100MG
Frequently Bought Together
Ethanol (taxed), pure for molecular biology (200 Proof), Riedel-de Haën™
: Honeywell Chemicals
Ethyl acetate ≥99.5% for HPLC
: Thermo Fisher Scientific
Tetrahydrofuran 99.5% stabilised for analysis
: Thermo Fisher Scientific
Cyclohexane ≥99%
: Thermo Fisher Scientific
Tetrahydrofuran 99+% stabilised, extra pure
: Thermo Fisher Scientific
4-Methyl-2-pentanone 99+% for HPLC
: Thermo Fisher Scientific
Diethyl ether, extra dry over Molecular Sieve 99.5% stabilised, AcroSeal®
: Thermo Fisher Scientific
N,N-Dimethylacetamide ≥99.9%, CHROMASOLV™ Plus for HPLC, Riedel-de Haën™
: Honeywell Chemicals
Methyl ethyl ketone ACS
: Thermo Fisher Scientific
Petroleum spirit, 80…110 °C
: Roth Carl