Masterflex® High-Performance Dual-Piston Pump, 0.1 to 250 mL/min, Constant Flow; 110/220 VAC
Catalog # MFLX74930-01
Supplier: Avantor Fluid Handling
3 year warranty
About this item
Dual-head design for precise flow rates and low pulsation.
- Flow rates from 0.1 to 250.0 ml/min
- Pump features a servo motor, LCD keypad, and RS-232 interface
- Pressure is 9000 psi (612 bar) from 0 to 210 ml/min or 6500 psi from 211 to 250 ml/min
- Flow precision of 0.5% RSD and an accuracy of ≤2% of set point
Thoughtful design is shown through the whole pump—from the dual pump heads allowing for very accurate flow rates and low pulsation to the readily accessible check valves, pistons and seals making for fast and easy maintenance.
Standard configuration is w
- Maximum Flow Rate:250 ml/min
- Power:110/220 VAC; 50/60 Hz
- Accuracy:≤2% set point
- Max. pressure:621 bar (9000 psi)
- Description:Pump, Piston Pump, 0,1 to 250,0 ml/min, constant flow
- Height:22,9 cm
- Length:55,9 cm
- Environmentally Preferable:
- Wetted materials:Stainless Steel
- Duty cycle continuous:Yes
- Max. temperature:100 °C (212 °F)
- Repeatability:0,5% RSD
- Warranty:3 years
- Pk:1
- Width:35,6 cm
Frequently Bought Together