Masterflex® Fitting, PVDF, Straight, Hosebarb to Thread Adapters, 3/8" ID x 1/4" NPT(M); 10/PK
Catalog # MFLX30704-12
Supplier: Avantor Fluid Handling
CE certificate
About this item
Quick and easy installation with no tools required.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Connection Type: 3/8" ID x 1/4" NPT(M)
Barbed fittings are designed for quick and easy assembly without tools. Combine these simple, economical fittings with our flexible tubing for use in your low-pressure applications (generally less than 30 psi). PVDF material features excellent chemical resistance with a wide temperature range. Sterilize via ethylene oxide or autoclave.
- Barb size/tubing int.Ø (port 1):0,375"
- Connection Type:Barb x NPT(M)
- Flow pattern:Straight
- Thread size NPT(M) (port 2):0,25"
- Description:NPT Male Adapter to Hose Barb, 1/4" NPT to 3/8" ID, PVDF, 10/Pk
- Seq:29
- Environmentally Preferable:
- Model:30704-12
- No. of ports:2
- Orifice dimensions:3,175 mm (0,125")
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Pk:10
- Fitting material:PVDF
Frequently Bought Together