Sanitary 3A Centrifugal Pump, 105 GPM, 1.5 HP, White Epoxy Motor, 3600 RPM
Catalog # MFLX76710-10
Supplier: Avantor Fluid Handling
3A Sanitary approval
About this item
Clean-in-place (CIP) 3A sanitary transfer pump.
- Washdown motors available in white epoxy
- Stainless steel adapters are standard
- Ideal for RO water and pharmaceutical manufacturing
Piping changes are eliminated due to the interchangeable design that these economical pumps offer when compared to other pumps. Models are available with inlets up to 6" contact our Application Specialists for assistance in sizing the proper pump for your system.
Delivery: Includes conduit box for hardwiring.
- Maximum Flow Rate:396 L/min (105 gal./min)
- Power:115/208 - 230 VAC; 60 Hz; 23/11,5-11,5 A
- Max. pressure:8,6 bar (125 psi)
- Description:Sanitary 3A Centrifugal Pump, 105 gal./min, 1,5 HP, White Epoxy Motor, 3600 RPM
- Height:177 mm
- Length:48,2 cm
- Environmentally Preferable:
- Wetted materials:316L and 316 stainless steel
- Duty cycle continuous:Yes
- Inlet connection:1,5" Tri-Clamp®
- Motor hp:1-1/2
- Outlet connection:1,5" Tri-Clamp®
- Power conduit box connection:Yes
- Motor type:Washdown
- Max. temperature:100 °C (212 °F)
- Warranty:1 year
- Pk:1
- Width:23,8 cm
- Max. head:13,7 m (45 ft.)
- Max. motor RPM:3600 rpm
Frequently Bought Together