Order Entry
United Kingdom
ContactUsLinkComponent
 
Micropump® L20013 A-Mount Suction Shoe Pump Head; SS/PPS/PTFE; 0,092 mL/rev
  MFLX07002-14
undefined
Micropump® L20013 A-Mount Suction Shoe Pump Head; SS/PPS/PTFE; 0,092 mL/rev
  MFLX07002-14

 

 
  • Body material:
  • 316 stainless steel
  • 316 stainless steel
  • 316 stainless steel
  • 316 stainless steel
  • 316 stainless steel
  • 316 stainless steel
  • 316 stainless steel
  • 316 stainless steel
  • 316 stainless steel
  • 316 stainless steel
  • 316 stainless steel
  • 316 stainless steel
  • 316 stainless steel
  • Differential pressure:
  • 5,2 bar (75 psi)
  • 1,4 bar (20 psi)
  • 3,8 bar (55 psi)
  • 3,8 bar (55 psi)
  • 7,5 bar (110 psi)
  • 8,6 bar (125 psi)
  • 5,2 bar (75 psi)
  • 2,8 bar (40 psi)
  • 2,8 bar (40 psi)
  • 7,9 bar (115 psi)
  • Duty cycle continuous:
  • Yes, 150 to 5000 rpm
  • Yes, 150 to 5000 rpm
  • Yes, 150 to 5000 rpm
  • Yes, 150 to 5000 rpm
  • Yes, 150 to 5000 rpm
  • Yes, 150 to 5000 rpm
  • Yes, 150 to 5000 rpm
  • Yes, 150 to 5000 rpm
  • Yes, 150 to 5000 rpm
  • Yes, 150 to 5000 rpm
  • Gear material:
  • PPS
  • Carbon graphite
  • PEEK
  • PPS
  • PEEK
  • PEEK
  • PEEK
  • PEEK
  • Carbon graphite
  • Carbon graphite
  • PPS
  • PPS
  • PEEK
  • PPS
  • Inlet connection:
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 1/8" NPT
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • Internal bypass:
  • No
  • No
  • Yes
  • Yes
  • Yes
  • Yes
  • No
  • No
  • No
  • Yes
  • Max. temperature:
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • 121 °C (250 °F)
  • Max. viscosity:
  • 1500 cP
  • 1500 cP
  • 1500 cP
  • 100 cP
  • 1500 cP
  • 1500 cP
  • 1500 cP
  • 100 cP
  • 1500 cP
  • 1500 cP
  • Min. temperature:
  • –46 °C (–50 °F)
  • –46 °C (–50 °F)
  • –46 °C (–50 °F)
  • –46 °C (–50 °F)
  • –46 °C (–50 °F)
  • –46 °C (–50 °F)
  • –46 °C (–50 °F)
  • –46 °C (–50 °F)
  • –46 °C (–50 °F)
  • –46 °C (–50 °F)
  • Min. viscosity:
  • 0,2 cP
  • 0,2 cP
  • 0,2 cP
  • 0,2 cP
  • 0,2 cP
  • 0,2 cP
  • 0,2 cP
  • 0,2 cP
  • Outlet connection:
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 1/8" NPT
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • 0,125 NPT(F)
  • Particulates:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Relief valve:
  • No
  • No
  • Yes
  • Yes
  • Yes
  • Yes
  • No
  • Yes
  • Yes
  • Yes
  • Reversible:
  • -
  • -
  • -
  • -
  • -
  • -
  • -
  • -
  • -
  • -
  • Run dry:
  • Under 30 seconds
  • Under 30 seconds
  • Under 30 seconds
  • Under 30 seconds
  • Under 30 seconds
  • Under 30 seconds
  • Under 30 seconds
  • Under 30 seconds
  • Under 30 seconds
  • Under 30 seconds
  • Seal material:
  • PTFE
  • PTFE
  • Viton®
  • Viton®
  • Viton®
  • Viton®
  • PTFE
  • PTFE
  • PTFE
  • GB-P35
  • Viton®
  • Series:
  • GA-T23
  • GA-X21
  • GB-P35
  • GB-P35
  • GB-P25
  • GB-P23
  • GA-T23
  • GA-V21
  • GA-V21
  • GB-P25
  • GB-P25
  • Suction lift, wet:
  • 610 mm of H₂O (24" H₂O)
  • 610 mm of H₂O (24" H₂O)
  • 610 mm of H₂O (24" H₂O)
  • 610 mm of H₂O (24" H₂O)
  • 610 mm of H₂O (24" H₂O)
  • 610 mm of H₂O (24" H₂O)
  • 610 mm of H₂O (24" H₂O)
  • 610 mm of H₂O (24" H₂O)
  • 610 mm of H₂O (24" H₂O)
  • 610 mm of H₂O (24" H₂O)
  • Warranty:
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  • 1 year
  •  

 

 

Smooth pulseless flow provides precise, leak-free delivery of fluids.

  • Suction shoe design provides higher delivery pressures and temperatures, plus increased efficiency.
  • Achieve a flow rate of 0.092 mL/rev with PPS gears

Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.

Pump head service kits include: gears, suction shoe, shaft seals, and springs.
Call our Application Specialists for assistance.

  • Flow rate:
    0,092 ml/rev
  • Maximum Flow Rate:
    460 ml/min at 5000 rpm
  • Max. viscosity:
    1500 cP
  • Seal material:
    PTFE
  • Description:
    A-Mount Suction Shoe Pump Head; SS/PPS/PTFE; 0,092 ml/rev
  • Environmentally Preferable:
  • Differential pressure:
    5,2 bar (75 psi)
  • Duty cycle continuous:
    Yes, 150 to 5000 rpm
  • Gear material:
    PPS
  • Inlet connection:
    0,125 NPT(F)
  • Internal bypass:
    No
  • Min. viscosity:
    0,2 cP
  • Outlet connection:
    0,125 NPT(F)
  • Particulates:
    No
  • Relief valve:
    No
  • Run dry:
    Under 30 seconds
  • Suction lift, wet:
    610 mm of H₂O (24" H₂O)
  • Min. temperature:
    –46 °C (–50 °F)
  • Max. temperature:
    121 °C (250 °F)
  • Warranty:
    1 year
  • Body material:
    316 stainless steel
  • Series:
    GA-T23
  • Reversible:
    -
  • Pk:
    1
  • Max. motor RPM:
    8000 rpm
Frequently Bought Together