Plastic replacement tips
Plastic replacement tips for forceps, straight, very fine, Stainless steel, 40 mm, Ø 0,5 mm
Catalog # FSCI11988-02
Marketsource
Supplier: FINE SCIENCE TOOLS
Jump to:
Product Details & Documents
Pack of (2) PVDF tips and (3) screws. Tips are made of polyvinylidene fluoride (PVDF) and are electrostatic discharge (ESD) safe.
Compatible with Item No. 11980-13.
Specifications
- Description:Plastic replacement tips for forceps, straight, very fine
- Length:40 mm
- Material:Stainless steel
- Seq:02
- Tip size:Ø 0,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



