£0.00
Order Entry
/
Products
Services
Digital Solutions
Applications
Support
About
United Kingdom
Orders Link
ContactUsLinkComponent
Tubes
NMR Tubes
NMR sample tubes, Standard series
NMR sample tubes, Standard series
178 mm, ± 70 µm, ± 20 µm, MHz: HT plus
GLPR502-7MULTI
:
GLASS PRECISION ENGINEERING
NMR sample tubes, Standard series
GLPR502-7MULTI
:
GLASS PRECISION ENGINEERING
NMR sample tubes, Standard series
178 mm, ± 70 µm, ± 20 µm, MHz: HT plus
£127.00
1 * 50 items
-
+
Glass, Class A, ASTM Type 1.
Camber:
± 70 µm
Concentricity:
± 20 µm
Type:
MHz: HT plus
Length:
178 mm
Seq:
07
Methanol ≥99.8%, HiPerSolv CHROMANORM® Reag. Ph. Eur., gradient grade for HPLC
#: 20864.320
: VWR Chemicals