Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
Laboratory grinding mill, MultiDrive control

Laboratory grinding mill, MultiDrive control

MultiDrive control, UK plug
Catalog # 412-0326
Supplier:   IKA
Laboratory grinding mill, MultiDrive control
Catalog # 412-0326
Supplier:  IKA
Laboratory grinding mill, MultiDrive control
Laboratory grinding mill, MultiDrive control

MultiDrive control, UK plug

Price
£4,100.00
Log in for availability
1 * 1 items
Product Details & Documents

Regardless of whether samples are hard, soft or fibrous this MultiDrive crusher can perform a wide range of crushing tasks involving coarse and fine crushing. MultiDrive control mixes, grinds and is also fitted with a dispersion vessel and a disposable tube.

  • Excellent crushing performance is guaranteed via a combination of variable rotational speeds
  • A clear TFT-display guarantees user-friendly operation
  • Stainless steel cutter/beater
  • Hard metal cutter/beater for milling chamber
  • Brushless motor
  • USB interface and Bluetooth display available for easy actuation and documentation respectively

The option of interval programming is simple to activate at the press of a button. Interval operation is an asset during the coarse crushing of hard samples or for extra thorough blending. A cooling system is integrated in the milling cup, which allows indirect heat dissipation. Thus, coolant and sample remain separate.

The mill can be used for hard (Mohs hardness up to 5), dry and brittle materials. It has a timer, cooling water connection by milling chamber and mill feed can be cooled in milling chamber with dry ice.

MultiDrive control offers temperature measurement and vessel recognition using RFID. A temperature limit can be set for temperature-sensitive materials, or for specific planned reactions to protect against overheating.

The weighing function is also integrated into the user-friendly workflow of the MultiDrive control. Weighing is performed before crushing using the same mixing cup, so that no transfer of contents is required.

Certifications: IP protection class according to DIN EN 60529: IP 31

Accessories information: IKA MultiDrive BL 2000 T is a vessel with mixing knife and temperature sensor. It is particularly useful in combination with IKA MultiDrive control for wet grinding of a variety of applications, such as meat, sausage, soy beans, silage, vegetables. Operating principle is cutting/impact. Integrated temperature sensor. Feed hardness max. 5 Mohs.

IKA MultiDrive DI 2000 T is a vessel with rotor-stator system and temperature sensor. It is useful in combination with IKA MultiDrive control for dispersing a variety of applications, such as emulsion, yoghurt, extracts. Operating principle is cutting/impact. Integrated temperature sensor. Feed hardness max. 5 Mohs.

Ordering information: Please choose a vessel; it is required accessory and must be ordered separately.

Specifications
  • Description:
    MultiDrive control, UK plug
  • Seq:
    02
  • Cat. No.:
    412-0326
  • Grinding chamber material:
    Stainless steel
  • Max. size of feed granules:
    7 mm
  • Speed range:
    3000 - 20000 min⁻¹
  • Model:
    MultiDrive control
  • Usable volume:
    2000 ml
  • W×D×H:
    300×250×450 mm
  • Electrical:
    220 - 240/100 - 120 V, 50/60 Hz
  • Duty cycle on/off:
    5/10 min
  • Weight:
    10 kg
  • Motor rating input/output:
    1000/800 W
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Dispersing vessel, 2000 ml, temperature measurement, MultiDrive DI 2000 T
    Dispersing vessel, 2000 ml, temperature measurement, MultiDrive DI 2000 T
    431-0301
    Log in for availability
    1 * 1 items - £1,090.00

Product Information

  • Catalog #
    Availability
    Price
  • Blender vessel, 2000 ml, temperature measurement, MultiDrive BL 2000 T
    Blender vessel, 2000 ml, temperature measurement, MultiDrive BL 2000 T
    431-0303
    Log in for availability
    1 * 1 items - £567.00

Product Information

  • Catalog #
    Availability
    Price
  • Spare filiter foam
    Spare filiter foam
    IKAA20113275
    Log in for availability
    1 * 5 items - £19.40

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.