Capillary columns, OPTIMA WAXplus®
Capillary, OPTIMA WAXplus®, 0,25 µm, 0,25 mm, 30 m
Catalog # MANA726380.30
Supplier: MACHEREY-NAGEL
Jump to:
Product Details & Documents
Polar GC phase with optimized crosslinking for lower column bleeding and higher temperature stability
- Ideal for solvent analysis and alcohols, suitable for aqueous solutions
- Maximum temperature for isothermal operation 260 °C
- Maximum temperature for short isotherms in a temperature program 270 °C
Polyethylene glycol phase.
USP code: G16.
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:30 m
- Seq:01
- Phase:OPTIMA WAXplus®
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



