HPLC columns, Cogent HPS™ C8
Cogent HPS™ C8 column, with standard end fittings, Analytical, C8, 100 Å, 5 µm, 4,60 mm, 150 mm
Catalog # MICS75008-15P
Supplier: MICROSOLV
Jump to:
Product Details & Documents
Cogent HPS™ C8 columns are high-purity type-B, silica-based HPLC columns and have narrow particle distribution making them extremely high-quality.
- Double endcapped
- Features monofunctional bonding which provides greater stability and reproducibility
These type-B silica columns are made with extremely low metal content and are excellent choices for all types of analytes including bases, neutrals and acids by reversed phase or normal phase.
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:100 Å
- Description:Cogent HPS™ C8 column, with standard end fittings
- Length:150 mm
- Seq:11
- Phase:C8
- Carbon load:11,5%
- Cat. No.:MICS75008-15P
- Endcapped:Double
- Temperature limit:60 °C
- pH range:2 - 8
- Surface area:300 m²/g



