Professional refrigerators, GKv
1...15 °C, 475×480×1688 mm
Catalog # LIEBGKV4310X
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Foodservice Line, Upright Fridge, temperature range: +1/+15°C, gross/net volume (L): 420 / 289, dimensions in mm (W/D/H): 597 / 654 / 1884 1 * 1 items Catalog #LIEBFRFVG4001
Product LIEBFRFVG4001 is similar to LIEBGKV4310X but manufacturer and specifications may vary.
Product Details & Documents
These commercial refrigerators feature a fan for forced air cooling with temperature adjustable from –2 to +15 °C or 1 to 15 °C.
- Electronic temperature regulation, with digital display
- Alarm for temperature and door opening
- Automatic defrosting with evaporation of condensates
- Interior with rounded corners to make cleaning easier
- Door is lockable and reversible, self closing at 45° but stable at 90°
ABS interior, exterior made from white epoxy coated steel or stainless steel, high density insulation 50 mm (allows temperature control even at +43 °C).
Delivery information: These refrigerator cabinets are delivered with adjustable feet (150 to 180 mm).
Specifications
- W×D×H int.:475×480×1688 mm
- Temperature:1...15 °C
- Cat. No.:LIEBGKV4310X
- Shelves/drawers:6 clear-coated wire shelves
- Alarm:Audible and visual
- Defrost:Automatic
- Door type:1 solid swing door
- Electrical:220 - 240 V, 50 Hz
- Door lock:Yes
- Weight:73 kg
- Display:Digital
Services
Product Information
- Catalog #DescriptionAvailabilityPrice
- SERW1100.0900.01Preventive maintenance and operational testing of fridge at customer site. Spare parts and travel fees not includedLog in for availability1 * 1 Each - £676.00
- SERW1100.7000.01Installation Qualification and Operation Qualification of fridge at customer site. Qualification Protocols not included. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Each - £1,540.00
- SERW1100.1101.01Preventive maintenance, operational testing and calibration of fridge at customer site. 1× Temperature Calibration (1 probe). Calibration Certificate included. Spare parts and travel fees not includedLog in for availability1 * 1 Each - £675.00
- SERW1100.0100.01Installation of fridge at customer site. The device must be at the place of use. Functionality test and brief user introduction to functions. Travel fees included (cost of air travel excluded).Log in for availability1 * 1 Each - £1,230.00
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



