Test tubes, for autosamplers
Catalog # PERCN0777698
Supplier: PerkinElmer
Specifications
- Ext.Ø:30 mm
- Packed:Bulk
- Type:PerformR, freestanding, with flat caps
- Capacity:50 ml
- Length:116 mm
- Seq:28
- Environmentally Preferable:
- Cap colour:Teal
- Pk:500
Specifications
About this item
Translucent polypropylene tubes are designed to provide excellent chemical resistance.
- Round or conical bottom tubes
- With or without caps
PerformR™ conical tubes are designed for routine everyday applications and storage needs.
SuperClear™ tubes are made from a unique medical grade resin.
PerformR and SuperClear tubes are available with either a flat cap with a two stage seal, or a plug style cap that includes a very deep sealing area.
Frequently Bought Together