Thermostatic baths for viscometers, CT 72
CT 72/E immersion thermostat head, 230 V/50 Hz
Catalog # 645-0080
Supplier: SI Analytics
Jump to:
Product Details & Documents
The CT 72 thermostatic baths are designed for determining viscosity of newtonian liquids in glass capillary viscometers with the display of the momentary and the set temperature through VF display.
- User friendly through automatic fuses on the back panel instead of micro fuses
- Programmable set temperatures through integrated clock with program controller
- Easy to reach overtemperature safety system on front panel
Specifications
- Description:CT 72/E immersion thermostat head, 230 V/50 Hz
- Seq:01
- Cat. No.:645-0080
- Capacity:15 L
- Viscometer positions:2
- Model:CT 72/E
- W×D×H:355×370×250 mm
- Temperature range:10...60 °C
- Bath material:Stainless steel
- Weight:5 kg
Accessories
Product Information
- Catalog #AvailabilityPrice
- Manual guage slide for CT 72 viscometer
Product Information
- Catalog #AvailabilityPrice
- LED backlight for CT 72 viscometer



