Zorbax C8, HPLC Columns
C8, 70 Å, 5 µm, 4,00 mm, 150 mm
ZC8-150AF
: Avantor
Zorbax spherical particles are manufactured from small extremely uniform colloidal silica micro beads which are agglutinated in a Du Pont patented organic polymerisation process. The organic polymer is removed by a controlled sintering process to yield mechanically stable silica particles.
- Spherical porous silica
- Narrow particles and pore size distribution
- Robust with good batch to batch reproducibility
: Other dimensions columns and guard cartridges are available on request.
- Ø int.:4,00 mm
- Particle Size:5 µm
- Pore size:70 Å
- Length:150 mm
- Seq:09
- Phase:C8
- Carbon load:12%
- Cat. No.:ZC8-150AF
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Endcapped:Yes
- Surface area:330 m²/g
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



