LiChrosorb® RP-8, HPLC Columns
Analytical, RP-8, 100 Å, 5 µm, 4,60 mm, 200 mm
Catalog # LIRP8-5-200A
Supplier: Avantor
Jump to:
Product Details & Documents
These columns with high purity base deactivated porous silica are ideal for the separation of basic molecules.
- Irregular porous silica
- High efficiency and complimentary phase selectivity
Certificates
Search by Lot NumberSpecifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Pore size:100 Å
- Length:200 mm
- Seq:19
- Phase:RP-8
- Carbon load:9,5%
- Cat. No.:LIRP8-5-200A
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Endcapped:No|No
- Surface area:300 m²/g
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



