Microscope stand, precision, Dino-Lite, RK-10A
Product Details & Documents
The Dino-Lite RK-10A is a sturdy and stable high-end stand that can be used with all professional Dino-Lite models. It is constructed of resilient stainless steel and lightweight aluminium and offers a very precise fine-focus adjustment as well as a quick release function.
- Quick release button allows for fast and convenient vertical movement
- Fine-focus adjustment knob is especially useful at high magnification
- Adjustable safety stop to prevent the microscope from touching the specimen
- Adjustable horizontal arm (RK-10-EX, included) has a 15 cm range with 360-degree rotation
- Additional arm increases the effective range to observe larger objects
Extensions:
RK-10-EX: Additional horizontal arm (included with stand)
RK-10-VX: Vertical arm extension
RK-10-PX: XY positioning arm with accurate, smooth adjustment options, designed for all sorts of applications that require fine examination with a X- and Y-axis movement.
Delivery information: Supplied with HD-P1 holder and RK-10-EX horizontal arm.
Specifications
- Description:Flexible arm extension, RK-10-FX, length: 29 cm
- Seq:04
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



