Volumetric flasks, class A
1000 ml, 24/20, 0,40 ± ml
Catalog # POULRB258/WAC/K/2
Jump to:
Discontinued
Product has been discontinued. However we found similar alternative products.
Alternatives
Volumetric flask, BLAUBRAND®, A, DE-M, 1000 ml, Boro 3.3, NS 24/29, PP stopper, ISO individual certificate 1 * 1 items Catalog #612-3626
Product 612-3626 is similar to POULRB258/WAC/K/2 but manufacturer and specifications may vary.
Volumetric flask class a 1000ml ns 24/29 with pp stopper, with serial number and individual work certificate 1 * 1 items Catalog #612-6710
Product 612-6710 is similar to POULRB258/WAC/K/2 but manufacturer and specifications may vary.
Volumetric flask BLAUBRAND® class A, DE-M marking, 1000 ml, Boro 3.3, NS 24/29, PP-stopper 1 * 1 items Catalog #612-5082
Product 612-5082 is similar to POULRB258/WAC/K/2 but manufacturer and specifications may vary.
Product Details & Documents
Borosilicate glass, with PP NS-stopper.
Individually numbered.
Certifications: DIN/BS/ISO 1042
Documents
POULRB258^WAC^J^2_TDS_EN
Datasheet
Specifications
- NS:24/20
- Capacity:1000 ml
- Seq:16
- Tolerance:0,40 ± ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



