Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
Cleaning swabs

Cleaning swabs

Compact swabs with rigid head, PP/foam, 71 mm
Catalog # TEXWTX803
Supplier:   Texwipe
Cleaning swabs
Catalog # TEXWTX803
Supplier:  Texwipe
Cleaning swabs
Cleaning swabs

Compact swabs with rigid head, PP/foam, 71 mm

Price
£296.00
Log in for availability
1 * 3 items
Product Details & Documents

General-purpose swabs constructed from medical grade PU foam.

  • Thermal bond construction eliminating the risk of adhesive contamination
  • Can pick up powders and dusts
  • Lot coded for traceability and quality control

Convenient use with adhesives, greases and liquids, in production.

 : In a reclosable silicone-free bag.

 : *The product(s) on this page are outside the scope of the EU Directive 2019/904.

Specifications
  • Description:
    Compact swabs with rigid head
  • Length:
    71 mm
  • Seq:
    01
  • Shaft/head:
    PP/foam
  • Cat. No.:
    TEXWTX803
  • Head length:
    12 mm
  • Head width:
    3,6 mm
  • Handle length:
    59 mm
  • Model:
    TX803
  • Handle width:
    3 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.