Cleaning swabs
Swabs with large lollipop head, PP/foam, 132 mm
Catalog # TEXWTX805
Supplier: Texwipe
Jump to:
Product Details & Documents
General-purpose swabs constructed from medical grade PU foam.
- Thermal bond construction eliminating the risk of adhesive contamination
- Can pick up powders and dusts
- Lot coded for traceability and quality control
Convenient use with adhesives, greases and liquids, in production.
Packaging: In a reclosable silicone-free bag.
Caution: *The product(s) on this page are outside the scope of the EU Directive 2019/904.
Specifications
- Description:Swabs with large lollipop head
- Length:132 mm
- Seq:03
- Shaft/head:PP/foam
- Cat. No.:TEXWTX805
- Head length:26,4 mm
- Head width:19,7 mm
- Handle length:106 mm
- Model:TX805
- Handle width:6,6 mm



