ATP Thermal Printer
Product Details & Documents
A general purpose thermal roll printer, the ATP is ideal for use with most balances and scales.
- Designed to be efficient and compact, the printer occupies minimal space on a bench or tabletop
- Operation is simple, with an on/off switch, paper feed button and three LED indicators
Ideal for printing applications, the ATP is able to perform a variety of other commands, such as setting tabs, spacing and carriage return. Users can specify absolute position, select or disable double width, and designate line feed. The printer is preset to work with the default RS232 interface on Adam balances, but adapts easily to work with other equipment.
Dimensions: 114 mm x 184 mm x 90 mm
Print size: 24 x 24 dot
Column size: 384 dots per line
Paper width: 57.5 mm
Specifications
- Description:ATP thermal printer
- Seq:30
- For:PW, PGW, PGL, PMB balances
- Connections:RS232
- Cat. No.:611-2909
- Dimensions:114×184×90 mm
- Print resolution:24 × 24 dot
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



