Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
Digital storage oscilloscopes

Digital storage oscilloscopes

Digital 2-channel oscilloscope PMD100040, 500 MHz, UK-plug
Catalog # DIDAPMD100040_UK
Supplier:   DIDALAB
Digital storage oscilloscopes
Catalog # DIDAPMD100040_UK
Supplier:  DIDALAB
Digital storage oscilloscopes
Digital storage oscilloscopes

Digital 2-channel oscilloscope PMD100040, 500 MHz, UK-plug

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

A range of digital storage oscilloscopes with bandwidth from 150 to 500 MHz.

  • Record length: 25000 points per channel
  • Display technology is VPO (visual persistence oscilloscope)
  • Split screen option for displaying each channel independently
  • Time base range: 1 nanosecond to 100 seconds/division
  • Offset position range: 2 mV/div ~ 100 mV/div : ±0,5 V; 200 mV/div ~ 5 V/div : ±25 V
Specifications
  • Description:
    Digital 2-channel oscilloscope PMD100040, 500 MHz, UK-plug
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.