Digital storage oscilloscopes
Digital 2-channel oscilloscope PMD100030, 350 MHz, UK-plug
Catalog # DIDAPMD100030_UK
Supplier: DIDALAB
Jump to:
Product Details & Documents
A range of digital storage oscilloscopes with bandwidth from 150 to 500 MHz.
- Record length: 25000 points per channel
- Display technology is VPO (visual persistence oscilloscope)
- Split screen option for displaying each channel independently
- Time base range: 1 nanosecond to 100 seconds/division
- Offset position range: 2 mV/div ~ 100 mV/div : ±0,5 V; 200 mV/div ~ 5 V/div : ±25 V
Specifications
- Description:Digital 2-channel oscilloscope PMD100030, 350 MHz, UK-plug



