Digital storage oscilloscopes
Digital 2-channel oscilloscope PMD100020, 250 MHz, UK-plug
DIDAPMD100020_UK
: DIDALAB
A range of digital storage oscilloscopes with bandwidth from 150 to 500 MHz.
- Record length: 25000 points per channel
- Display technology is VPO (visual persistence oscilloscope)
- Split screen option for displaying each channel independently
- Time base range: 1 nanosecond to 100 seconds/division
- Offset position range: 2 mV/div ~ 100 mV/div : ±0,5 V; 200 mV/div ~ 5 V/div : ±25 V
- Description:Digital 2-channel oscilloscope PMD100020, 250 MHz, UK-plug
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



