TDS meter, handheld, Eutech TDS 6+
Eutech TDS 6+ TDS meter with electrode ECCONSEN91B
Catalog # 663-0354
Supplier: EUTECH
Jump to:
Product Details & Documents
This portable economic meter with large LCD display is ideal for quick, accurate TDS checks in laboratories, field and schools.
- Option of quick, easy automatic calibration or customised, near-to-sample manual calibration
- Auto-ranging for conductivity measurements for fast response and best resolution over wide measurement range
- HOLD function and auto-power off
- Self-diagnostic with message codes for easy troubleshooting
- Electrode with built-in ATC designed for minimal air bubble entrapment during measurement
- Built with shock-resistant ABS plastic and protected by an IP54-rated housing against accidental splashes
- Protective rubber boot shields meter from drops and features a sturdy built-in stand for easy bench top operation
Useful in nutrient and fertiliser checks in hydroponics and agricultural industries. Also suitable for analysing water hard water, untreated water, industrial and rinse water, drinking water, effluent water, pool water and incoming process water. Ideal for all types of quality assurance, printing industries and water quality testing.
Documents
Eutech 5+ & 6+ Series Economy Handheld
Product Literature
Specifications
- Description:Eutech TDS 6+ TDS meter with electrode ECCONSEN91B
- Seq:01
- Connections:BNC, 2,5 mm phono socket
- Compliance:IP54
- Power supply:4× 1,5 V ‘AAA’ alkaline batteries
- Calibration:5 points (1 per range) manual
- Temperature compensation:ATC/MTC (0 - 80 °C) (with supplied probe)
- Temperature resolution:0,1 °C
- TDS resolution:0,05 % full scale
- Temperature accuracy:±0,5 °C
- TDS accuracy:±1 % full scale + 1 LSD
- Weight:0,255 kg
- Cat. No.:663-0354
- Temperature coefficient:0,0 - 3,0 %
- Model:Eutech TDS 6+
- TDS range:0 - 9,99 ppm / 10,0 - 99,9 ppm / 100 - 999 ppm / 1,00 - 9,99 ppt / 10,0 - 99,9 ppt
- W×D×H:85×42×157 cm
- Temperature range:0,0...+80,0 °C
- Display:LCD



