Dewars, Dilvac
Product Details & Documents
Multi-purpose container, suitable for LN₂ or dry-ice. High-quality borosilicate glass inner flasks, ultra-low evacuated in attractive blue stove-enameled tough steel outer container.
- Rust-and corrosion-resistant
- Cushioned base to prevent benchtop damage
Dewar blue enamelled steel containers, with handle and lid: Not suitable for transport.
Dewar blue enamelled steel containers with handle, lid and clips: Clips for securing the lid makes these dewars suitable for transport.
Dewar blue enamelled steel container, without handle and lid: Designed for laboratory, hospital and industrial use. Safe for use with all liquid gases and ideal for cold traps.
* The external diameter refers to the container and does not include allowance for the handle bracket or clips.
Specifications
- Description:Enamelled steel container without handle or lid, MS90 (container + refill)
- Seq:30
- Cat. No.:DAYIMS90
- Int.Ø:90 mm
- Capacity:1,5 L
- Int. height:240 mm
- Model:MS90
- Ø×H:126×290 mm
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Refill for MS333/SS333, with I.Ø 150 mm and I.Depth 280 mm, with capacity 4.5 LRefill for MS333/SS333, with I.Ø 150 mm and I.Depth 280 mm, with capacity 4.5 LDAYI470/333SS333/MS333Log in for availability1 * 1 items - £178.00
Product Information
- Catalog #ForAvailabilityPrice
- Refill for MS111/SS111, with I.Ø 85 mm and I.Depth 185 mm, with capacity 1 LRefill for MS111/SS111, with I.Ø 85 mm and I.Depth 185 mm, with capacity 1 LDAYI470/111SS111/MS111Log in for availability1 * 1 items - £122.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



