Quickstart universal containers, PP, 30 ml, STERILIN®
30 ml, 31,0 mm, 94,0 mm, Boric acid prefilled, QuickStart cap, Red, PP
216-1397
: STERILIN
Polypropylene, ultra clear, with QickStart cap.
- Aseptically manufactured
- Suitable for centrifugation at 9500 ×g
- Multi-seal cap 'QuickStart' for improved handling and unrivaled leak-free performance
- Lot number printed on each container to aid full traceability
- Labeled for patient details and available either undosed, dosed with boric acid preservative (0,4 g) or a loose spoon
Secure excellent temperature and chemical resistance with these 95kPa compliant and CE marked leak-resistant universal containers.
: Leak-tested in accordance with BS EN 14254 Annexe. CE marked in accordance with the European Directive 98/79/EC.
: *The product(s) on this page are outside the scope of the EU Directive 2019/904
- Ext.Ø:31,0 mm
- Type:Boric acid prefilled, QuickStart cap
- Capacity:30 ml
- Height:94,0 mm
- Material:PP
- Seq:04
- Cap colour:Red



