Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
 

Nitrogen generators, NG range

NG2000A with compressor, EU-plug, 2000 ml/min, 430×410×1260 mm
Catalog # PEAK10-1170
Nitrogen generators, NG range
Catalog # PEAK10-1170
Supplier:  
Nitrogen generators, NG range
Nitrogen generators, NG range

NG2000A with compressor, EU-plug, 2000 ml/min, 430×410×1260 mm

Discontinued
Product Details & Documents

The NG range is designed specifically for use as make up and carrier gas for GC applications, which require ultra high purity nitrogen for operation.

  • Also suitable for ICP, DSC, TGA, TOD, TMA and DMA
  • Units are available with or without internal air compressors

Purity: 99,9995%

Gas outlet: 1×¼" BSP female

Pressure dewpoint: –70 °C

Max outlet pressure: 5,5 bar

Specifications
  • Flow rate:
    2000 ml/min
  • Seq:
    18
  • W×D×H:
    430×410×1260 mm
  • Type:
    NG2000A with compressor, EU-plug