Safety funnels
Plug-in funnel for all safety canisters, with overfill protection
Catalog # 119-0151
Supplier: ROETZMEIER SICHERH BEHAELTER
Jump to:
Product Details & Documents
Stainless steel.
- Safety funnels need to be screwed to the container - offer overfill protection, flame trap, grounding, earth connection and closure head
- Removable flame traps for easy cleaning
- Safety funnels with plastic cap: Safe and comfortable filling of plastic containers (e.g. for waste solvents)
- Safety funnels with buttress threads 2" (S56×4): Safe filling of combi-barrels
- Standard edition I: Ø 120 mm, height above thread 140 mm
- Flat edition II: Ø 180 mm, height above thread 70 mm
- Plug-in funnels with Ø 120 mm, without closure head
Funnels allow for safe and comfortable filling of safety and other containers (e.g. plastic canisters).
Specifications
- Description:Plug-in funnel for all safety canisters, with overfill protection
- Seq:02



