Waste bins, Iris
Square swing lid, Blue, - mm, 390×390×150 mm
Catalog # 129-0882
Supplier: FHP VILEDA SCS
Jump to:
Product Details & Documents
The metallic bin range is designed for indoor use within heavy traffic areas. A 'combined materials' technology gives the durability and performance of plastic (easy to clean, fingerprint-, rust- and dent-proof) with the aesthetics and image of stainless steel. It is available with a choice of funnel lid for hands-free operation (round and square) or swing lid (square only).
- Durable plastic construction with metallic finish
- Integrated handle for easy carrying and lifting
- Integrated bag holder that ensures the correct fit for your waste bag
- Anti-slip rubber feet to avoid movement in use and protect flooring
- Colour coded lids: 50 L funnel (black, blue, green, yellow and red); 60 L funnel and swing (black and blue)
Specifications
- Ø×H:- mm
- Colour:Blue
- Description:Square swing lid
- Seq:11
- W×D×H:390×390×150 mm



