Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
Waste bins, Iris

Waste bins, Iris

Square funnel lid, Black, - mm, 390×390×150 mm
Catalog # 129-0879
Supplier:   FHP VILEDA SCS
Waste bins, Iris
Catalog # 129-0879
Supplier:  FHP VILEDA SCS
Waste bins, Iris
Waste bins, Iris

Square funnel lid, Black, - mm, 390×390×150 mm

Price
£16.80
Log in for availability
1 * 1 items
Product Details & Documents

The metallic bin range is designed for indoor use within heavy traffic areas. A 'combined materials' technology gives the durability and performance of plastic (easy to clean, fingerprint-, rust- and dent-proof) with the aesthetics and image of stainless steel. It is available with a choice of funnel lid for hands-free operation (round and square) or swing lid (square only).

  • Durable plastic construction with metallic finish
  • Integrated handle for easy carrying and lifting
  • Integrated bag holder that ensures the correct fit for your waste bag
  • Anti-slip rubber feet to avoid movement in use and protect flooring
  • Colour coded lids: 50 L funnel (black, blue, green, yellow and red); 60 L funnel and swing (black and blue)
Specifications
  • Ø×H:
    - mm
  • Colour:
    Black
  • Description:
    Square funnel lid
  • Seq:
    08
  • W×D×H:
    390×390×150 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.