Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
Capillary columns, OPTIMA WAXplus®

Capillary columns, OPTIMA WAXplus®

Capillary, OPTIMA WAXplus®, 0,25 µm, 0,25 mm, 60 m
Catalog # MANA726380.60
Supplier:   MACHEREY-NAGEL
Capillary columns, OPTIMA WAXplus®
Catalog # MANA726380.60
Supplier:  MACHEREY-NAGEL
Capillary columns, OPTIMA WAXplus®
Capillary columns, OPTIMA WAXplus®

Capillary, OPTIMA WAXplus®, 0,25 µm, 0,25 mm, 60 m

Price
£1,520.00
Log in for availability
1 * 1 items
Product Details & Documents

Polar GC phase with optimized crosslinking for lower column bleeding and higher temperature stability

  • Ideal for solvent analysis and alcohols, suitable for aqueous solutions
  • Maximum temperature for isothermal operation 260 °C
  • Maximum temperature for short isotherms in a temperature program 270 °C

Polyethylene glycol phase.

USP code: G16.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    0,25 µm
  • Ø int.:
    0,25 mm
  • Length:
    60 m
  • Seq:
    02
  • Phase:
    OPTIMA WAXplus®