Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
Supelco® COD CRM, standard solutions

Supelco® COD CRM, standard solutions

COD standard solution, 200 mg/L, ± 4 mg/L , 1.14895; 1.14690; 1.14541, Plastic bottle, 3 - 5, 100 mL
  1.25030.0100
 :   Merck
Supelco® COD CRM, standard solutions
  1.25030.0100
 :  Merck
 :  
Supelco® COD CRM, standard solutions
Supelco® COD CRM, standard solutions

COD standard solution, 200 mg/L, ± 4 mg/L , 1.14895; 1.14690; 1.14541, Plastic bottle, 3 - 5, 100 mL

 :  
 
£49.70
   
1 * 100 mL
 
  • Diluted standard solutions that are ready-to-use for accurate measurements
  • Traceable to SRM from NIST and USP
  • Full certificates of analysis with comprehensive quality documentation
  • Information on concentration and expanded measurement uncertainty
  • Save time and minimize errors

Method used for Uncertainty Measurement (Accuracy in the table below)= Photometry

 : Traceable to SRM from NIST and USP.

 

 

  • Concentration:
    200 mg/L
  • Pack type:
    Plastic bottle
  • Pk:
    100 mL
  • Description:
    COD standard solution
  • Accuracy:
    ± 4 mg/L
  • pH range:
    3 - 5
  • For test kit(s):
    1.14895; 1.14690; 1.14541
  • Cat. No.:
    1.25030.0100
  • M-Clarity quality level:
    MQ200