Supelco® COD CRM, standard solutions
COD standard solution, 400 mg/L, ± 5 mg/L , 1.14690; 1.14541; 1.14691, Plastic bottle, 3 - 5, 100 mL
Supplier: Merck
Jump to:
Product Details & Documents
- Diluted standard solutions that are ready-to-use for accurate measurements
- Traceable to SRM from NIST and USP
- Full certificates of analysis with comprehensive quality documentation
- Information on concentration and expanded measurement uncertainty
- Save time and minimize errors
Method used for Uncertainty Measurement (Accuracy in the table below)= Photometry
Certifications: Traceable to SRM from NIST and USP.
Documents
Specifications
Specifications
- Concentration:400 mg/L
- Pack type:Plastic bottle
- Pk:100 mL
- Description:COD standard solution
- Accuracy:± 5 mg/L
- pH range:3 - 5
- For test kit(s):1.14690; 1.14541; 1.14691
- Cat. No.:1.25031.0100
- M-Clarity quality level:MQ200



