Supelco® COD CRM, standard solutions
COD standard solution, 100 mg/L, ± 3 mg/L , 1.14540; 1.14895; 1.14690; 1.14541, Plastic bottle, 4 - 6, 100 mL
Supplier: Merck
Jump to:
Product Details & Documents
- Diluted standard solutions that are ready-to-use for accurate measurements
- Traceable to SRM from NIST and USP
- Full certificates of analysis with comprehensive quality documentation
- Information on concentration and expanded measurement uncertainty
- Save time and minimize errors
Method used for Uncertainty Measurement (Accuracy in the table below)= Photometry
: Traceable to SRM from NIST and USP.
Specifications
Specifications
- Concentration:100 mg/L
- Pack type:Plastic bottle
- Pk:100 mL
- Description:COD standard solution
- Accuracy:± 3 mg/L
- pH range:4 - 6
- For test kit(s):1.14540; 1.14895; 1.14690; 1.14541
- Cat. No.:1.25029.0100
- M-Clarity quality level:MQ200
Specifications
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



