NMR sample tubes, Standard series
178 mm, ± 70 µm, ± 20 µm, MHz: HT plus
Catalog # GLPR502-7-CYL-AZ
Supplier: GLASS PRECISION ENGINEERING
Jump to:
Product Details & Documents
Glass, Class A, ASTM Type 1.
Specifications
- Camber:± 70 µm
- Concentricity:± 20 µm
- Type:MHz: HT plus
- Length:178 mm
- Seq:06



