LiChrospher®, HPLC Columns
Guard cartridge, 100Diol, 100 Å, 5 µm, 2,10 mm, 10 mm
LISPOH-5-10CM5
: Avantor
LiChrospher® is a silica available in both endcapped and non-endcapped C8 and C18 phases.
- Spherical porous silica
- Base deactivated LiChrospher® RP-select B
- High efficiency packed columns
- Column Format:Guard cartridge
- Ø int.:2,10 mm
- Particle Size:5 µm
- Pore size:100 Å
- Length:10 mm
- Seq:114
- Phase:100Diol
- Cat. No.:LISPOH-5-10CM5
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact



