LiChrospher®, HPLC Columns
Analytical, 100Diol, 100 Å, 5 µm, 4,00 mm, 100 mm
Catalog # LISPOH-5-100AF
Supplier: Avantor
Jump to:
Product Details & Documents
LiChrospher® is a silica available in both endcapped and non-endcapped C8 and C18 phases.
- Spherical porous silica
- Base deactivated LiChrospher® RP-select B
- High efficiency packed columns
Specifications
- Column Format:Analytical
- Ø int.:4,00 mm
- Particle Size:5 µm
- Pore size:100 Å
- Length:100 mm
- Seq:76
- Phase:100Diol
- Cat. No.:LISPOH-5-100AF
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



