LiChrosorb® RP-8, HPLC Columns
Guard cartridge, RP-8, 100 Å, 5 µm, 3,20 mm, 10 mm
Catalog # LIRP8-5-10C5
Supplier: Avantor
Jump to:
Product Details & Documents
These columns with high purity base deactivated porous silica are ideal for the separation of basic molecules.
- Irregular porous silica
- High efficiency and complimentary phase selectivity
Certificates
Search by Lot NumberSpecifications
- Column Format:Guard cartridge
- Ø int.:3,20 mm
- Particle Size:5 µm
- Pore size:100 Å
- Length:10 mm
- Seq:34
- Phase:RP-8
- Carbon load:9.5%
- Cat. No.:LIRP8-5-10C5
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Endcapped:No|No
- Surface area:300 m²/g
- Environmentally Preferable:Low Manufacturing Impact



