LiChrospher®, HPLC Columns
Analytical, Si 60, 60 Å, 5 µm, 2,10 mm, 250 mm
Catalog # LISP60-5-250AM
Supplier: Avantor
Jump to:
Product Details & Documents
LiChrospher® is a silica available in both endcapped and non-endcapped C8 and C18 phases.
- Spherical porous silica
- Base deactivated LiChrospher® RP-select B
- High efficiency packed columns
Specifications
- Column Format:Analytical
- Ø int.:2,10 mm
- Particle Size:5 µm
- Pore size:60 Å
- Length:250 mm
- Seq:7
- Phase:Si 60
- Cat. No.:LISP60-5-250AM
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Environmentally Preferable:Low Manufacturing Impact



