Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
 

Capillary columns, TRACE™ TR-1

Capillary, TR-1, 1,00 µm, 0,32 mm, 30 m
  555-9271
Capillary columns, TRACE™ TR-1
  555-9271
Capillary columns, TRACE™ TR-1
Capillary columns, TRACE™ TR-1

Capillary, TR-1, 1,00 µm, 0,32 mm, 30 m

 
£650.00
   
1 * 1 items
 

TRACE™ TR-1 is a general purpose 100% dimethylpolysiloxane non-polar column suitable for a wide range of compounds, including hydrocarbons, esters, pesticides, drugs and amines.

  • Low bleed for increased sensitivity
  • High operating temperature for easy reconditioning
  • Solvent washable
 
  • Column Format:
    Capillary
  • Film thickness:
    1,00 µm
  • Ø int.:
    0,32 mm
  • Length:
    30 m
  • Seq:
    11
  • Phase:
    TR-1