Capillary columns, TRACE™ TR-1
Capillary, TR-1, 0,25 µm, 0,25 mm, 15 m
Catalog # 555-9350
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
TRACE™ TR-1 is a general purpose 100% dimethylpolysiloxane non-polar column suitable for a wide range of compounds, including hydrocarbons, esters, pesticides, drugs and amines.
- Low bleed for increased sensitivity
- High operating temperature for easy reconditioning
- Solvent washable
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Length:15 m
- Seq:03
- Phase:TR-1
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



