Capillary columns, TracePLOT™ TG-BOND Q+
Capillary, TG-BOND Q+, 10,00 µm, 0,32 mm, 15 m
Catalog # 555-8867
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Intermediate polarity columns for baseline separation of ethane, ethylene and acetylene.
- Porous divinyl benzene homopolymer
- Particles incorporated into the walls of the tubing for essentially no particle release
Specifications
- Column Format:Capillary
- Film thickness:10,00 µm
- Ø int.:0,32 mm
- Length:15 m
- Seq:01
- Phase:TG-BOND Q+



