Capillary columns, TRACE™ TR-1701
Capillary, TR-1701, 1,00 µm, 0,53 mm, 30 m
Catalog # 555-9396
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
- Mid-polarity phase, 14% cyanopropylphenyl polysiloxane
- Low bleed even at a high operating temperature
- Suitable for a wide variety of applications
Specifications
- Column Format:Capillary
- Film thickness:1,00 µm
- Ø int.:0,53 mm
- Length:30 m
- Seq:04
- Phase:TR-1701
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



