8-Channel screw cap capper/decapper, Matrix®
8-channel handheld screw cap capper/decapper with stand, for Matrix® style tubes
Catalog # 479-1200
Supplier: THERMO MATRIX TECHNOLOGIES
8-Channel screw cap capper/decapper, Matrix®
Catalog # 479-1200
Supplier: THERMO MATRIX TECHNOLOGIES
Jump to:
Product Details & Documents
This capper/decapper allows ergonomic manual processing of a full rack of Matrix® or Nunc™ Cryobank or Bank-It™ tubes in less than one minute. Designed to cap tubes to the optimal torque to maintain sample integrity and prevent sample loss during storage.
- Toggle-switch operation
- Large ejection bar makes it easy to discard and replace used caps
Speed: 4 seconds to cap/decap 8 tubes
W×D×H: 50,8×95×251 mm
Weight: 0,44 kg
Power supply: input 100 - 240 V, 60 - 50 Hz; output 12 V, 1,0 amp
Delivery information: Supplied with 12 V rechargeable battery and stand.
Specifications
- Description:8-channel handheld screw cap capper/decapper with stand, for Matrix® style tubes
- Cat. No.:479-1200
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #AvailabilityPrice
- 8-channel handheld screw cap capper/decapper stand8-channel handheld screw cap capper/decapper standMATR4106Log in for availability1 * 1 items - £173.00



