NMR sample tubes, Select series
178 mm, 6 µm, ± 40 µm, 600 MHz
Catalog # GLPRS-3-600-7
Supplier: GLASS PRECISION ENGINEERING
Jump to:
Product Details & Documents
For ceramic turbines.
Specifications
- Camber:6 µm
- Concentricity:± 40 µm
- Frequency:600 MHz
- Length:178 mm
- Seq:01



