Combination pH electrodes, general purpose
Standard, 0 - 14, 0...+100 °C, Epoxy, 3,5M KCl (refillable), 12×150 mm, BNC, 1 m cable, General purposes
Catalog # BECLA57186
Marketsource
Supplier: Beckman Coulter
Combination pH electrodes, general purpose
Catalog # BECLA57186
Supplier: Beckman Coulter
Marketsource
Jump to:
Product Details & Documents
Combination pH electrodes for general purpose pH measurements.
- 1 m long integrated cable with BNC connector
- Glass or epoxy body
- Epoxy body has a protective design in which body extend over glass bulb measuring surface
Specifications
- Connection:BNC, 1 m cable
- Ø×L:12×150 mm
- For:General purposes
- Type:Standard
- Material:Epoxy
- Electrolyte:3,5M KCl (refillable)
- Temp.:0...+100 °C
- pH:0 - 14
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



