NMR sample tubes, Standard series
203 mm, ± 75 µm, ± 25 µm, HT
Catalog # GLPRST500-8-BLACK
Supplier: GLASS PRECISION ENGINEERING
Jump to:
Product Details & Documents
Glass, Class A, ASTM Type 1.
Specifications
- Camber:± 75 µm
- Concentricity:± 25 µm
- Type:HT
- Length:203 mm
- Seq:11
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



