Combination pH electrodes, general purpose
Semi-micro, 0 - 14, 0...+100 °C, Epoxy, 3,5M KCl (refillable), 6×150 mm, BNC, 1 m cable, General purposes
Catalog # BECLA57187
Marketsource
Supplier: Beckman Coulter
Combination pH electrodes, general purpose
Catalog # BECLA57187
Supplier: Beckman Coulter
Marketsource
Jump to:
Product Details & Documents
Combination pH electrodes for general purpose pH measurements.
- 1 m long integrated cable with BNC connector
- Glass or epoxy body
- Epoxy body has a protective design in which body extend over glass bulb measuring surface
Specifications
- Connection:BNC, 1 m cable
- Ø×L:6×150 mm
- For:General purposes
- Type:Semi-micro
- Material:Epoxy
- Electrolyte:3,5M KCl (refillable)
- Temp.:0...+100 °C
- pH:0 - 14



