Tissue grinders, Potter-Elvehjem type
5 ml, 13×66 mm, 235 mm
Catalog # WITG5.553.735
Supplier: witeg Labortechnik
Jump to:
Product Details & Documents
Tissue grinders are made of borosilicate glass, with PTFE pestle and stainless steel shaft.
Clearance between pestle and tube is 102 to 152 μm.
Specifications
- Int.Ø×H:13×66 mm
- Capacity:5 ml
- Seq:02
- Total length:235 mm



