Temperature probes
Sensor, M16×1, for flow or return double, −90…+200 °C, 1,5 m, - mm
Catalog # HUBE6353
Supplier: HUBER
Jump to:
Product Details & Documents
For external thermo regulation applications.
Specifications
- Range:−90…+200 °C
- Description:Sensor, M16×1, for flow or return double
- Length:1,5 m
- Seq:08
- Ø×L:- mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



